1/0 AWG THHN/THWN-2 Stranded Copper, Black, 250'

Item #: 580126

Cat #: THHN1/0STRBLK250RL

UPC: 980100233990

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 250 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 250 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100233990, THHN1/0STRBLK250RL

Specifications

Length: 250 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 250 ft
Material: Copper
Gauge: 1/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)