Grounding Bushing, 3", Threaded, Insulated, Malleable Iron

Item #: 58005

Cat #: GIB-300L-4AC

UPC: 781381091213

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.
Also known as: 781381091213, GIB-300L-4AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)