Power Distribution Block, Linergy, 2P, 1 Line, 8 Load, 335A CU, 270A AL, 600VAC

Item #: 580

Cat #: 9080LBA264108

UPC: 785901157021

Sign In or Register to view pricing and more.
Power Distribution Block, Linergy, 2-Pole, 1 Line, 8 Load, 335 Amp CU, 270 Amp AL, 600 Volt AC

Overview

Power Distribution Block, Linergy, 2-Pole, 1 Line, 8 Load, 335 Amp CU, 270 Amp AL, 600 Volt AC
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This two pole block has one lug opening on the line (main) side and eight lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 600 kcmil copper or aluminum wire. The load side lug is rated to accept one #14 to #2 copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 335 amperes with copper wire and 270 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901157021, 9080LBA264108

Specifications

Amps: 270, 335
Type: Power Distribution Block
Standards: California Proposition 65
Amps: 270, 335
Standards: California Proposition 65
Type: Power Distribution Block

Customer Reviews

No reviews for this product
(0)