Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud

Item #: 579943

Cat #: YAV10T7

UPC: 781810025291

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud Size, Heavy Duty

Overview

Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud Size, Heavy Duty
Also known as: 781810025291, YAV10T7

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: #4, #6
Material: Copper
Volts AC: 600
Stud Size: #4, #6
Mounting: 1-Hole
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)