Sign In or Register to view pricing and more.
Documents & Guides
Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Overview
Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Also known as: 786788713027, 25W47
Specifications
Gender: | Female |
Type: | Grounding, NO, Connector, Single, Wet Gaurd |
Volts AC: | 120 |
Amps: | 15 |
IP/NEMA Rating: | IP67 |
NEMA Configuration: | L5-15R |
Color: | Yellow |
Gender: | Female |
Volts AC: | 120 |
IP/NEMA Rating: | IP67 |
Color: | Yellow |
Type: | Grounding, NO, Connector, Single, Wet Gaurd |
Amps: | 15 |
NEMA Configuration: | L5-15R |
Customer Reviews
No reviews for this product
(0)