2-Light Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 579875

Cat #: 77950-962

UPC: 785652157011

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Alabaster Glass, 36 Inch Chain, Safety Listed for Dry Location

Overview

Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Alabaster Glass, 36 Inch Chain, Safety Listed for Dry Location
Also known as: 785652157011, 77950-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant, Close To Ceiling
Volts AC: 120
Color: Brushed Nickel
Diameter: 13 in
Material: Steel
Base: Medium Screw (E26)
Type: Pendant, Close To Ceiling
Color: Brushed Nickel
Material: Steel
Wattage: 100
Volts AC: 120
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)