4-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Item #:
579873
Cat #:
41183-965
UPC:
785652171796
Sign In or Register to view pricing and more.
Documents & Guides
Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Overview
Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652171796, 41183-965
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Antique Brushed Nickel |
Type: | Wall/Bath, 4-Light |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Wall/Bath, 4-Light |
Wattage: | 100 |
Color: | Antique Brushed Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)