Grounding Bushing, Threaded, Insulated, Malleable, 3-1/2"

Item #: 57987

Cat #: GIB-350L-4AC

UPC: 781381091244

3-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091244, GIB-350L-4AC

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)