Ceiling Light, 2-Light, 60W, Burnt Sienna

Item #: 579866

Cat #: 77064-710

UPC: 785652228582

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Burnt Sienna

Overview

Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Burnt Sienna
Also known as: 785652228582, 77064-710

Specifications

Type: 2-Light, Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 12 1/2 in
Wattage: 60
Color: Burnt Sienna
Type: 2-Light, Ceiling Fixture
Diameter: 12 1/2 in
Color: Burnt Sienna
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)