Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 57986

Cat #: 800T-D6A7

UPC: 781180042980

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Closed, Late Break, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Closed, Late Break, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 781180042980, 800T-D6A7

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Pushbutton

Customer Reviews

No reviews for this product
(0)