Breaker, Molded Case, 100A, 3P, 600V, 250 VDC HMCP

Item #: 579842

Cat #: HMCP100R3CA02

UPC: 786679247952

Sign In or Register to view pricing and more.
100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 300 - 1000 Magnetic Trip

Overview

100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 300 - 1000 Magnetic Trip
Also known as: 786679247952, HMCP100R3CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)