Pin & Sleeve Replacement Plug, 60 Amp, 4-Pole, 3-Wire

Item #: 57981

Cat #: API6034

UPC: 781381166010

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 3-Wire, 250V DC, 600V AC.

Overview

60 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 3-Wire, 250V DC, 600V AC.
Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree
Also known as: 781381166010, API6034

Specifications

Color: Metallic
Type: Plug
Poles: 4
Volts AC: 600
Amps: 60
Color: Metallic
Poles: 4
Amps: 60
Type: Plug
Volts AC: 600

Customer Reviews

No reviews for this product
(0)