Hammer

Item #: 579802

Cat #: D25213K

UPC: 028877301419

Documents & Guides
Hammer, D-Handle, Three Mode, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 6.1 lbs, Maximum Capacity: 1"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hammer, D-Handle, Three Mode, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 6.1 lbs, Maximum Capacity: 1"
Also known as: 028877301419, D25213K

Specifications

Diameter: 1 in
Volts AC: 120
Type: Hammer
Amps: 8
Diameter: 1 in
Type: Hammer
Volts AC: 120
Amps: 8

Customer Reviews

No reviews for this product
(0)