10/2 Indoor Low Voltage Cable, White, 25'

Item #: 57980

Cat #: 9469-15

UPC: 785652946950

Documents & Guides
(2) 10 AWG Conductors, Standed Copper, White, 24V, 25 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Sign In or Register to view pricing and more.

Overview

(2) 10 AWG Conductors, Standed Copper, White, 24V, 25 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Also known as: 785652946950, 9469-15

Specifications

Length: 25 ft
Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 24
Length: 25 ft
Conductors: 2
Material: Copper
Volts AC: 24
Gauge: 10
Jacket: PVC
Color: White

Customer Reviews

No reviews for this product
(0)