![Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2" Deep, Aluminum, Gray Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2" Deep, Aluminum, Gray](https://rexel-cdn.com/products/image.jpg?i=AC489745-D001-42F7-8F0F-C72601F6A3C0&f=420)
Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2" Deep, Aluminum, Gray
Item #: 579754
Cat #: 30267
UPC: 095327302678
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Overview
Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302678, 30267, Bell Box
Specifications
Gangs: | 2 |
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Material: | Aluminum |
Cubic Inches: | 30.500 in³ |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 1 in |
Gangs: | 2 |
Color: | Gray |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Cubic Inches: | 30.500 in³ |
Threaded Outlet Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)