Grounding Bushing, 4", Threaded, Insulated, Malleable Iron

Item #: 57969

Cat #: GIB-400L-4AC

UPC: 781381091275

4", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091275, GIB-400L-4AC

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)