
Grounding Pigtail, 12 AWG, 10-1/2" Long, Pack of 50
Item #: 579642
Cat #: GP1050
UPC: 781002161028
Documents & Guides
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 10-1/2". Includes: GSH Ground Screw. Package of 50. *Dottie Part 16102.*
Sign In or Register to view pricing and more.
Overview
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 10-1/2". Includes: GSH Ground Screw. Package of 50. *Dottie Part 16102.*
Grounding Pigtails are used to ground junction boxes, multi-gang receptacle boxes and power distribution boxes. They come preassembled with 12 ga solid copper wire and a 1/4'' leader point ground screw.
Also known as: 781002161028, GP1050, thhn, grounding pigtail 9"
Specifications
Color: | Green |
Material: | Copper |
Length: | 10 1/2 in |
Allowable Gauge Range: | 12 |
Color: | Green |
Length: | 10 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 12 |
Customer Reviews
No reviews for this product
(0)