30 Amp Receptacle, 4-Pole, 3-Wire, with Mounting Box

Item #: 57964

Cat #: ADRE3034-75

UPC: 781381158527

Sign In or Register to view pricing and more.
30 Amp, Pin & Sleeve Receptacle with Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.

Overview

30 Amp, Pin & Sleeve Receptacle with Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Powertite Grounding Style 2 Receptacle With AEE Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex),Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, : 0.390 to 1.375IN
Also known as: 781381158527, ADRE3034-75

Specifications

Type: Receptacle
Color: Metallic
Amps: 30
Volts AC: 600
Type: Receptacle
Amps: 30
Color: Metallic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)