Timing Relay, Single Function, On-Delay, 1 Change Over Contact

Item #: 57961

Cat #: 700-FSA3FU23

UPC: 662468890373

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.15 - 3 Minute, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC

Overview

Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.15 - 3 Minute, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Also known as: 662468890373, 700-FSA3FU23

Specifications

Type: Timing Relay, On-Delay
Mounting: DIN Rail
Poles: 1
Range: 0.150 - 3 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, On-Delay
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.150 - 3 min
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)