Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron

Item #: 57953

Cat #: GIB-50L-4AC

UPC: 781381091077

1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

Overview

1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091077, GIB-50L-4AC

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)