Replacement, Knob, Black with White Insert, for 800H Devices, 30mm

Item #: 57951

Cat #: 800H-N130F

UPC: 662073364191

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Knob, Standard, Black with White Insert, for 800H Devices, 30 mm

Overview

Replacement Knob, Standard, Black with White Insert, for 800H Devices, 30 mm
Also known as: 662073364191, 800H-N130F

Specifications

Type: Replacement Knob
Size: 30 mm
Color: Black/White
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Replacement Knob
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)