Drive, AC, 600VAC 3-Phase, 9A, 7.5HP Normal Duty, 5HP Heavy Duty

Item #: 579456

Cat #: 20F11NE9P0AA0NNNNN

UPC: 885630365022

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 9 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 9 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 885630365022, 20F11NE9P0AA0NNNNN

Specifications

Phase: 3
Horsepower: 5, 7.500
Mounting: Surface
Type: General Purpose, Drive
Size: 3
Volts AC: 600
Amps: 9
Phase: 3
Mounting: Surface
Size: 3
Amps: 9
Horsepower: 5, 7.500
Type: General Purpose, Drive
Volts AC: 600

Customer Reviews

No reviews for this product
(0)