250W MH ED28 COATED MOG PRO

Item #: 579414

Cat #: 108206

UPC: 807154182060

Sign In or Register to view pricing and more.

Overview

250W MH ED28 COATED MOG
Also known as: 807154182060, 108206

Specifications

Type: Metal Halide
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 250
Lumens: 20000
Type: Metal Halide
Color Rendering Index (CRI): 65
Lumens: 20000
Shape: ED28 (Elliptical Dimple)
Wattage: 250

Customer Reviews

No reviews for this product
(0)