7W C7 Incandescent Lamp, Clear

Item #: 579374

Cat #: S3691

UPC: 045923036910

Sign In or Register to view pricing and more.
7 Watt C7 Incandescent; Clear; 3000 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt

Overview

7 Watt C7 Incandescent; Clear; 3000 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt
Also known as: 045923036910, S3691

Specifications

Wattage: 7
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Material: Glass, Metal
Lumens: 35
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Volts AC: 120
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Lumens: 35
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)