This product may not be available in all locations.
3
more

Breaker, 50A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 57930
Cat #: THQC2150WL
UPC: 783164012569
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 50WL Amps 50 A 50WL2569
Also known as: 783164012569, THQC2150WL
Specifications
Mounting: | Panel |
Poles: | 2 |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Volts AC: | 120, 240 |
Amps: | 50 |
Family / Style: | Q Line |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Amps: | 50 |
Interrupt Rating DC: | 10 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)