REFLEX, IR, AC/DC, 6' CABLE

Item #: 579295

Cat #: 1455A-6513

UPC: 782113825045

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Sensor distance 30 Ft., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft. (2m) Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc (NPN) input, Latching short circuit, Non Polarized Retroreflective

Overview

Eaton 55 Series Photoelectric Sensor, Sensor distance 30 Ft., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft. (2m) Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc (NPN) input, Latching short circuit, Non Polarized Retroreflective
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Also known as: 782113825045, 1455A-6513

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)