Replacement, Lever, Black with White Insert, for 800H Devices

Item #: 57929

Cat #: 800H-N131F

UPC: 662073364207

Sign In or Register to view pricing and more.
Documents & Guides
Replacement, Knob Lever, Black with White Insert, for 800H Devices, 30 mm

Overview

Replacement, Knob Lever, Black with White Insert, for 800H Devices, 30 mm
Also known as: 662073364207, 800H-N131F

Specifications

Type: Replacement Knob, Lever
Size: 30 mm
Color: Black/White
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Replacement Knob, Lever
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)