MTW, 16 AWG, Stranded, Blue/Red, 500'

Item #: 579237

Cat #: MTW16STR264BLURED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 16 AWG, Stranded, Blue/Red, 500'

Overview

MTW, 16 AWG, Stranded, Blue/Red, 500'
Also known as: MTW16STR264BLURED500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Blue/Red
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Red

Customer Reviews

No reviews for this product
(0)