SAGINAW SCE-24EL2410-LP

Item #: 579205

Cat #: SCE-24EL2410LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAGINAW SCE-24EL2410-LP

Overview

SAGINAW SCE-24EL2410-LP
Also known as: SCE-24EL2410LP

Specifications

IP/NEMA Rating: IP66
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Carbon Steel
Mounting: Wall
IP/NEMA Rating: IP66
Width: 24 in
Material: Carbon Steel
Depth: 10 in
Height: 24 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)