1-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.562" - 1.687"

Item #: 579198

Cat #: L7750

UPC: 078477977958

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.562 Inch - 1.687 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.562 Inch - 1.687 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.562, 1.687 Cord Range
Also known as: 078477977958, L7750

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.562 - 1.687 in
Diameter: 1 1/2 in
Diameter Range: 1.562 - 1.687 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)