Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum

Item #: 579197

Cat #: L7717

UPC: 078477973875

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .625 Inch - .750 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .625, .750 Cord Range
Also known as: 078477973875, L7717, Chinese finger strain relief

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)