Computer Workstation Enclosure

Item #: 579190

Cat #: PGLD1686CWS

UPC: 783510128012

Sign In or Register to view pricing and more.
Documents & Guides
Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray

Overview

Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray
Also known as: 783510128012, PGLD1686CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.810 in
Depth: 21.340 in
Height: 62.320 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.810 in
Height: 62.320 in
Material: Steel
Depth: 21.340 in

Customer Reviews

No reviews for this product
(0)