BX MCAL122SOLBRNORNWG250CL CABLE

Item #: 579157

Cat #: MCAL122SOLBRNORNWG250CL

UPC: 980100952181

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL122SOLBRNORNWG250CL CABLE 12/2 MC AL GR/BR/OR 250' COIL

Overview

BX MCAL122SOLBRNORNWG250CL CABLE 12/2 MC AL GR/BR/OR 250' COIL
Also known as: 980100952181, MCAL122SOLBRNORNWG250CL

Specifications

Length: 250 ft
Conductors: 2
Color: Brown/Orange
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Color: Brown/Orange
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)