Terminal Block, End Barrier, Black, for 1492-WTS3

Item #: 57914

Cat #: 1492-EBTS3

UPC: 662468087698

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Black, 0.06 x 2.61 x 1.74 Inch, FOR 1492-WTS3, 50 in a Package

Overview

Terminal Block, End Barrier, Black, 0.06 x 2.61 x 1.74 Inch, FOR 1492-WTS3, 50 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662468087698, 1492-EBTS3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Black
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Black

Customer Reviews

No reviews for this product
(0)