
Pin & Sleeve Receptacle, 100A, 4P3W
Item #: 57907
Cat #: ADR1034
UPC: 781381186292
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Sign In or Register to view pricing and more.
Overview
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop : 0.875 to 1.906IN
Also known as: 781381186292, ADR1034, 10034
Specifications
Color: | Metallic |
Amps: | 100 |
Poles: | 4 |
Volts AC: | 600 |
Color: | Metallic |
Poles: | 4 |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)