This product has been discontinued.
This product may not be available in all locations.
![On-Delay High Performance Timing Relay, 0.5 m - 10 m, 24-48 V D On-Delay High Performance Timing Relay, 0.5 m - 10 m, 24-48 V D](https://rexel-cdn.com/products/image.jpg?i=D639FEC1-C9DF-48A2-9B0C-F3359D83BA60&f=420)
On-Delay High Performance Timing Relay, 0.5 m - 10 m, 24-48 V D
Item #: 57905
Cat #: 700-FSA3GU23
UPC: 662468890502
Sign In or Register to view pricing and more.
Documents & Guides
On-Delay High Performance Timing Relay, 0.5 m - 10 m, 24-48 V DC / 24-240 V 50/60 Hz, 1 Changeover Contact (SPDT), 3 Changeover Contacts
Overview
On-Delay High Performance Timing Relay, 0.5 m - 10 m, 24-48 V DC / 24-240 V 50/60 Hz, 1 Changeover Contact (SPDT), 3 Changeover Contacts
Also known as: 662468890502, 700-FSA3GU23
Specifications
Type: | Timing Relay, On-Delay |
Mounting: | DIN Rail |
Poles: | 1 |
Range: | 0.500 - 10 min |
Volts AC Control Range: | 24 - 240 |
Volts DC Control Range: | 24 - 48 |
Type: | Timing Relay, On-Delay |
Poles: | 1 |
Volts AC Control Range: | 24 - 240 |
Mounting: | DIN Rail |
Range: | 0.500 - 10 min |
Volts DC Control Range: | 24 - 48 |
Customer Reviews
No reviews for this product
(0)