50 Amp, 480V AC, 3PH California Style Watertight Locking Connector

Item #: 57901

Cat #: CS81W64

UPC: 786788014742

Documents & Guides
50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Yellow & White Locking Connector, Industrial Grade, Grounding, California Style, Wetguard - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Yellow & White Locking Connector, Industrial Grade, Grounding, California Style, Wetguard - Yellow.
Woodhead Watertite wet-location wiring devices are rated for high-pressure hose-down application up to 1,000 psi, the benchmark for the industry. The only devices made of NEo¯TEX® Paracril OZO rubber, yields ultimate performance within a wide temperature range, around many oils, chemicals and abrasive conditions. Additional features include: unique multiple ring seals that lock snugly protecting against moisture and contaminants; sturdy compressiontype cord grips that provide high pull-out strength; and a protective-closure cap that seals the connector when it is not in use. Woodhead Watertite products are time-tested devices that professionals demand.
Also known as: 786788014742, CS81W64, baloney

Specifications

Type: Grounding, Connector, California Style, Wet Gaurd
Volts AC: 480
NEMA Configuration: Non-Nema
Amps: 50
Color: Yellow
Type: Grounding, Connector, California Style, Wet Gaurd
NEMA Configuration: Non-Nema
Color: Yellow
Volts AC: 480
Amps: 50

Customer Reviews

No reviews for this product
(0)