Panelboard interior, NQ, main lugs, 225A, Cu bus, 84 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC

Item #: 579000

Cat #: NQ84L2C

UPC: 785901498162

Sign In or Register to view pricing and more.
Panelboard interior, NQ, main lugs, 225A, Cu bus, 84 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC

Overview

Panelboard interior, NQ, main lugs, 225A, Cu bus, 84 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC
NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboard interiors are field convertible to top or bottom feed. NQ Panelboards are convertible from main lug to main breaker. NQ Panelboards provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. This interior provides protection for your commercial and industrial applications. The main lugs are rated at 225A, 240 VAC single phase or 48 VDC. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 84 spaces and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. Interior is 45 inches tall and 10.44 inches wide. This NQ panelboard interior is UL listed and CSA certified.
Also known as: 785901498162, NQ84L2C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)