![Rigid Expansion Coupling, 1", 8" Movement, Malleable Rigid Expansion Coupling, 1", 8" Movement, Malleable](https://rexel-cdn.com/products/appxj1008.jpg?i=B1E01546-769D-43D8-925A-ACCE3CA3483B&f=420)
Rigid Expansion Coupling, 1", 8" Movement, Malleable
Item #: 57897
Cat #: XJ100-8
UPC: 781381746854
Rigid Expansion Coupling, 1 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Rigid Expansion Coupling, 1 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit
“XJ” Expansion Couplings provide for movement that takes place on long runs of conduit installed in buildings of great length and between divisions of buildings which are sectioned apart by structural expansion joints.
Also known as: 781381746854, XJ100-8
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Length: | 10 5/8 in |
Material: | Malleable Iron |
Length: | 10 5/8 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)