4" HID Adjustable Gimbal Ring w/ Baffle

Item #: 578924

Cat #: EL1433W

UPC: 633999144839

Sign In or Register to view pricing and more.
Documents & Guides
ELCO EL1433W 4" HID Adjustable Gimbal Ring w/ Baffle, White

Overview

ELCO EL1433W 4" HID Adjustable Gimbal Ring w/ Baffle, White
Also known as: 633999144839, EL1433W

Specifications

Color: White
Type: Trim, Reflector
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)