FSC Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 578890

Cat #: PRFSCC2

UPC: 784011205417

Sign In or Register to view pricing and more.
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover

Overview

FSC Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205417, PRFSCC2

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Gangs: 1

Customer Reviews

No reviews for this product
(0)