This product may not be available in all locations.

Actuator, Off-On/I-O,Gray/Black, 67 x 67mm, IP65, Type G
Item #: 57882
Cat #: 194L-HE6G-175
UPC: 662072555309
Documents & Guides
Actuator, Off-On/O-I, Gray/Black, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type G
Sign In or Register to view pricing and more.
No associated products found.
Overview
Actuator, Off-On/O-I, Gray/Black, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type G
Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.
Also known as: 662072555309, 194L-HE6G-175
Specifications
Color: | Gray/Black |
Size: | 67 x 67 mm |
IP/NEMA Rating: | NEMA 1, IP65, NEMA 3R, NEMA 12, NEMA 3 |
Type: | 2 Position, Actuator Handle |
Color: | Gray/Black |
IP/NEMA Rating: | NEMA 1, IP65, NEMA 3R, NEMA 12, NEMA 3 |
Size: | 67 x 67 mm |
Type: | 2 Position, Actuator Handle |
Customer Reviews
No reviews for this product
(0)