Locking Single Receptacle, 30A, 3PH 480V, 3P4W

Item #: 5788

Cat #: 2730

UPC: 078477809655

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
30 Amp, 480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Also known as: 078477809655, 2730

Specifications

Mounting: Flush
Volts AC: 480
Color: Black
Amps: 30
NEMA Configuration: L16-30R
Mounting: Flush
Color: Black
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)