Terminal Block, Separation Plate, Beige, 44.8mm x 0.35mm x 40mm

Item #: 57876

Cat #: 1492-SP3

UPC: 662468087735

Documents & Guides
Terminal Block, Separation Plate, Beige, 44.8 mm x 0.35 mm x 40 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Separation Plate, Beige, 44.8 mm x 0.35 mm x 40 mm, 50 in a Package
Also known as: 662468087735, 1492-SP3

Specifications

Type: Terminal Block, Separation Plate
Family / Style: 1492
Mounting: DIN Rail
Color: Beige
Type: Terminal Block, Separation Plate
Mounting: DIN Rail
Family / Style: 1492
Color: Beige

Customer Reviews

No reviews for this product
(0)