
Pin & Sleeve Receptacle, 30A, 3P2W
Item #: 57873
Cat #: ADR3023
UPC: 781381186339
Documents & Guides
Pin & Sleeve Receptacle, 30A, 3P2W
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pin & Sleeve Receptacle, 30A, 3P2W
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co poxy Powder Coat,Dimensions: 3.38 IN Width X 3.38 IN Height X 3.19 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP3023BC Metallic Clamping Ring Plug
Also known as: 781381186339, ADR3023
Specifications
Type: | Receptacle |
Color: | Metallic |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Type: | Receptacle |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Color: | Metallic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)