SQD QO14252M200RB LD CTR QO MB 240V

Item #: 578702

Cat #: QO14252M200RB

UPC: 785901691167

Sign In or Register to view pricing and more.

Overview

SQD QO14252M200RB LD CTR QO MB 240V 200A 1PH 42SP NEMA 3R
Also known as: 785901691167, QO14252M200RB

Specifications

Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 3R
Family / Style: QO
IP/NEMA Rating: NEMA 3R
Phase: 1

Customer Reviews

No reviews for this product
(0)