Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom

Item #: 5787

Cat #: 800T-FXJQ24RA1

UPC: 662073152408

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, 24 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, 24 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073152408, 800T-FXJQ24RA1

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Volts AC: 24
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)