Actuator, O-I, Red/Yellow, 64 x 64mm, IP65, Type L

Item #: 57867

Cat #: 194L-HE6L-175

UPC: 662072566008

Sign In or Register to view pricing and more.
Documents & Guides
Actuator, O-I, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type L

Overview

Actuator, O-I, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type L
Also known as: 662072566008, 194L-HE6L-175

Specifications

Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Color: Red/Yellow
Size: 64 x 64 mm

Customer Reviews

No reviews for this product
(0)