This product may not be available in all locations.
Push Button, Flush Head, Red, 30mm, Momentary, NEMA 4/13
Item #: 57860
Cat #: 800T-A6D1
UPC: 781180136757
Documents & Guides
Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Sign In or Register to view pricing and more.
Overview
Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A6D1 from Rockwell Automation® is a red, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180136757, 800T-A6D1
Specifications
Type: | Flush Head, Pushbutton |
Color: | Red |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Flush Head, Pushbutton |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)