Rigid Expansion Coupling, 2", 4" Movement, Malleable

Item #: 57859

Cat #: XJ200-4

UPC: 781381747103

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length: 7-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ41520, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length: 7-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ41520, For Use with Rigid/IMC Conduit
“XJ” Expansion Couplings provide for movement that takes place on long runs of conduit installed in buildings of great length and between divisions of buildings which are sectioned apart by structural expansion joints.
Also known as: 781381747103, XJ200-4

Specifications

Material: Malleable Iron
Length: 7 1/8 in
Diameter: 2 in, 4 in
Material: Malleable Iron
Diameter: 2 in, 4 in
Length: 7 1/8 in

Customer Reviews

No reviews for this product
(0)